Skip to Main Content
customer-service Help
Mighty Max Battery

Sealed Lead Acid Battery, 6 V, 1.3 AH, F1 Terminal, SLA, AGM Chemistry

Mighty Max Battery Sealed Lead Acid Battery,  6 V,  1.3 AH,  F1 Terminal,  SLA,  AGM Chemistry ML1.3-6CHRGR43929
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.72
  • Voltage: 6 V
  • Item: Sealed Lead Acid Battery
  • Height: 2.22 in
See full product details
Orders over $75 ship free.
Total: $15.72

Mighty Max Battery #ML1.3-6CHRGR43929 Specifications

  • Voltage: 6 V
  • Item: Sealed Lead Acid Battery
  • Height: 2.22 in
  • Width: 3.82 in
  • Depth: .96 in
  • Weight: .64 lbs
  • Amperage: 1.3 AH
  • Chemistry: SLA, AGM
  • Terminal: F1
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12/6 Volt Charger

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: GU

Reviews of Mighty Max Battery #ML1.3-6CHRGR43929