Mighty Max Battery
6V 1.3Ah EnerSys NP1.2-6 Replacement SLA Battery with F1 Term - 3 Pack
Mfr # ML1.3-6MP3991537
Zoro # G700804790
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for CSB HC1228W, CSB HRL1234W ML9-12241347
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Ultra Tech IM-1240 - 2 Pack ML5-12MP2160713124596
- MIGHTY MAX BATTERY ML1.3-6 6V 1.3Ah Replacement for BB BP3-6 UPS Battery + 6V Charger ML1.3-6CHRGR439291520176
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Zeus PC1.3-12F1 ML1.3-12211729
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery for Enduring CB75-12, CB-75-12 ML75-12INT249
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH DJW12-4.5 SLA Replacement Battery with F1 Terminal ML5-123021111111
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH UPS Battery Replaces 21Ah Leoch DJW12-20, DJW 12-20 - 2PK MAX3436772
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery Compatible with Moose Racing 2113-0237 MAX3987773
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Costco 360 Eco Electric - 2PK MAX3438796
- MIGHTY MAX BATTERY 12V 35Ah replaces Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 - 2 Pack ML35-12MP2569155
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati 620 Multistrada 05-07 YT12B-4132
- Mighty Max Battery Sealed Lead Acid Batteries