Mighty Max Battery
6V 1.3Ah BCI International 3302 Pulse Oximeter Medical Battery 4 Pack
Mfr # ML1.3-6MP484
Zoro # G400802218
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Dual-Lite 0120621, 0120897 ML9-12241259
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for RG20L-WS ATV YTX20L-BSGEL320
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR ML7-1219111685
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power Sonic PS1252 - 2 Pack ML5-12MP2160713124293
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for '87 Honda Scooters CH150 Elite Battery YTX9-BS97
- MIGHTY MAX BATTERY 12V 7Ah Agm Sla Rechargable Vrla Battery ML7-121911111137
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Ademco Vista 128B - 2 Pack ML5-12MP2160713124206
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Ohio Printer 3700 - 3PK MAX3985687
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for ARCTIC Pantera 800 '04 With 12V 4Amp Charger MAX3515756
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Replaces Honda TRX250 TE, TM FourTrax Recon 2019 YTX12-BS377
- BATTERY CLERK AJC® APC BE550G-LM 12V 7Ah UPS Battery APC-BE550G-LM
- Mighty Max Battery Sealed Lead Acid Batteries