
YB16CL-B GEL 12V 19AH Battery for Sea-Doo 3D RFI 2004 - 2005
Mfr # YB16CL-BGEL57
Zoro # G7556126
product price:Â $69.99
/eaKey Features
Chemistry
GEL
Width
5.27 in
Depth
3.50 in
Height
6.53 in
Weight
10.14 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YB16CL-BGEL57
Zoro #
G7556126
UPC #
785123753032
Country of Origin
Viet Nam
Dimensions
Width
5.27 in
Depth
3.50 in
Height
6.53 in
Details
Chemistry
GEL
Weight
10.14 lbs
Amperage
12 AH
Voltage
12 V
Item
Sealed Lead Acid Battery
Terminal
Nut and Bolt
Description
The YB16CL-B GEL is a 12 Volt 19AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB16CL-B GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.