- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Routers & Accessories
- /
- Routers
- /
- Saw/Router Pushstick
Milescraft
Saw/Router Pushstick
- Zoro #: G700538312
- Mfr #: 34040713

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.88
Milescraft #34040713 Specifications
- Zoro #: G700538312
- Mfr #: 34040713
- Country of Origin (subject to change): Switzerland
Description
Milescraft Plastic 8.5 in. L X 11.9 in. H X 1.5 in. W Table Saw/Router Table Push Stick Yellow 1 pc
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Milescraft #34040713
Explore more
- MILESCRAFT Featherboard Saw/Router 1406
- ROBBJACK PCD Router 0.75-in Dia, 2 Flute, 1-in LOC, 4-in OAL PCD-201-24-BN
- DEWALT 2 HP (maximum motor HP) EVS Plunge Router DW621
- UNIVERSAL TOOL Router UT8728RT
- AJAX TOOLS WORKS INC COLLAR CHISEL OVAL 9" AJ309
- BOSCH 1.25 HP Variable Speed Palm Router GKF125CEN
- DEWALT TrackSaw(TM) Track Clamps DWS5026
- ROBBJACK PCD Composite Finish Router 0.375-in Dia, 2 Flute, 0.75-in LOC, 2.5-in OAL PCD-203-12-CF
- MILWAUKEE 1-3/4 Max HP Multi-Base Router Kit 5615-24
- Milescraft Routers & Accessories