Analog Panel Mt Thermometer, 100 to 220F

MILJOCO |Zoro #: G2132864|Mfr #: V20664102-36

$40.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132864 Mfr #: V20664102-36
Dial Size: 2"Tube Material: Nickel Plated Copper
Item: Analog Panel Mount ThermometerCase Material: Stainless Steel
Temp. Range (C): 40 Degrees to 105 DegreesSensor Length: 2.62"
Sensor Material: Nickel-Plated CopperTemp. Range (F): 100 Degrees to 220 Degrees
Accuracy: +/-1 Scale DivisionSensor Dia.: 0.437"
Mounting: U-Clamp with Back OutletLens Material: Polycarbonate
Standards: NSF CertifiedTube Length: 36"
Sensor Connection: Plain BulbSensing Medium: Vapor Actuated
Country of Origin (subject to change): United States

Product Description

Analog Panel Mount Thermometer, Vapor Actuated, 100 Degrees to 220 Degrees Temp. Range (F), Dial Size 2 In., Mounting U-Clamp with Back Outlet, Tube Length 36 In., Case Material Stainless Steel, Lens Material Polycarbonate, Tube Material Nickel Plated Copper, Sensor Material Nickel-Plated Copper, Sensor Length 2.62 In., Sensor Dia. 0.437 In., Sensor Connection Plain Bulb, 40 Degrees to 105 Degrees Temp. Range (C), Accuracy +/-1 Scale Division, Standards NSF Certified

Product Reviews

Save 15% when you sign up for Z-mail.