15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Bimetal Thermom, 1 In Dial, -40 to 60F

MILJOCO| Zoro #: G1582217| Mfr #: B1098D18D-5.0

$3.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1582217 Mfr #: B1098D18D-5.0
Dial Size: 1"Accuracy: +/-2%
Adjustments: ExternalCase Material: Stainless Steel
Connection Location: BackItem: Analog Dial Thermometer
Connection Size: 1/4-28Temp. Range (C): -40 Degrees to 15 Degrees
Window Material: AcrylicTemp. Range (F): -40 Degrees to 60 Degrees
Stem Length: 5"Stem Material: Stainless Steel
Sensing Element: BimetalStem Dia.: 5/32"
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 1 In., Connection Size 1/4-28, Connection Location Back, Stem Length 5 In., Temp. Range (F) -40 Degrees to 60 Degrees , Temp. Range (C) -40 Degrees to 15 Degrees , Accuracy +/-2 Percent, Stem Dia. 5/32 In., Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Acrylic, Adjustments External, Manufacturers Warranty Length 1 yr.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.