Compound Gauge, 30 Hg to 30 psi, 8-1/2In

MILJOCO |Zoro #: G0610461|Mfr #: P8509LX003

$485.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610461 Mfr #: P8509LX003
Series: P4509LXBasic Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassGauge Connection Size: 1/4"
Gauge Connection Type: MNPTGauge Application: Process
Gauge Case Color: BlackPressure and Vacuum Gauge Type: Compound Gauge
Gauge Primary Range Smallest Graduation: 1/0.5Gauge Nominal Dial Size: 8-1/2"
Range: 30" Hg Vac to 30 psiConnection Size: 1/4" NPT
Gauge Accuracy: +/-0.50%Smallest Graduation: 1" Hg, 0.5 psi
Case Color: BlackBasic Gauge Lens Material: Glass
Gauge Lens Material: GlassCalibration Certificate Included: No
Basic Gauge Case Material: AluminumGauge Sensor Material: Bronze
Gauge Primary Range Values: 30 to 0 to 30Gauge Primary Range Units: In. Hg/psi
Gauge Connection Location: BottomGauge Panel Mountable: Yes
Gauge Mounting Method: SurfaceGauge Case Material: Cast Aluminum
Operating Temp. Range: -40 Degrees to 200 Degrees FGauge Socket Material: Brass
Liquid Filled: NoItem: Compound Gauge
Basic Gauge Wetted Parts: Brass / BronzeConnection Location: Lower
Country of Origin (subject to change): United States

Product Description

Compound Gauge, Process, 8-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 1/0.5, Gauge Case Material Cast Aluminum, Gauge Case Color Black

Product Reviews