Industrial Glass Thermometer, Glass, Green

MILJOCO| Zoro #: G1696606| Mfr #: SX960101

$46.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1696606 Mfr #: SX960101
Includes: InstructionsAccuracy: +/-1 Scale Division
Scale Color: White with Black MarkingsCase Color: Green
Scale Material: AluminumFill: Non Toxic Blue Organic Liquid
Case Material: Die Cast AluminumConnection Location: Lower, Variable Angle
Connection Size: 1-1/4-18Stem Length: 6"
Item: Industrial Glass ThermometerStem Dia.: 0.457"
Special Features: Adjustable FittingInsertion Length: 5"
Window Material: GlassTemp. Range (C): 10 Degrees to 205 Degrees C
Scale Divisions: 5 DegreesTemp. Range (F): 50 Degrees to 400 Degrees F
Country of Origin (subject to change): United States

Product Description

Industrial Glass Thermometer, Connection Location Lower, Variable Angle, Insertion Length 5 In., Stem Length 6 In., Temp. Range (F) 50 Degrees to 400 Degrees F, Scale Divisions 5 Degrees , Case Material Die Cast Aluminum, Temp. Range (C) 10 Degrees to 205 Degrees C, Stem Dia. 0.457 In., Connection Size 1-1/4-18, Fill Non Toxic Blue Organic Liquid, Accuracy +/-1 Scale Division, Case Color Green, Scale Material Aluminum, Scale Color White with Black Markings, Window Material Glass

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.