Pressure and Temp Service Kit, HVAC

MILJOCO| Zoro #: G1530094| Mfr #: PGCP-CHSK

$224.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1530094 Mfr #: PGCP-CHSK
Number of Components: 6Includes: (1) 9" 0 to 120 Degrees F Scale Thermometer, 3-1/2" Stem, (1) 9" 30 to 240 Degrees F Scale Thermometer, 3-1/2" Stem, (1) 3-1/2" Brass Thermowell, (1) 4-1/2" 0 to 100 psi Stainless Steel Gauge with 1/4" Lower Connection, Bronze Tube and Brass Connection, (1) 4-1/2" 0 to 160 psi Stainless Steel Gauge with 1/4" Lower Connection, Bronze Tube and Brass Connection, (1) Brass Needle Valve, 1/4" Connection
Manufacturers Warranty Length: 1 YearItem: Pressure and Temp Service Kit
Type: Commercial HVACCountry of Origin (subject to change): United States

Product Description

Pressure and Temp Service Kit, Commercial HVAC, Number of Components 6, Includes (1) 9 In 0 to 120 F Scale Thermometer, 3 1/2 In Stem, (1) 9 In 30 to 240 F Scale Thermometer, 3 1/2 In Stem, (1) 3 1/2 In Brass Thermowell, (1) 4 1/2 In 0 to 100 PSI Stainless Steel Gauge with 1/4 In Lower Connection, Bronze Tube and Brass Connection, (1) 4 1/2 In 0 to 160 PSI Stainless Steel Gauge with 1/4 In Lower Connection, Bronze Tube and Brass Connection, (1) Brass Needle Valve, 1/4 In Connection

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.