Pressure Gauge, 0 to 160 psi, 2In, 3/4In

MILJOCO |Zoro #: G0846763|Mfr #: P2008U06HB

$8.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846763 Mfr #: P2008U06HB
Series: P2008UBasic Gauge Sensor Material: Brass
Basic Gauge Socket Material: BrassGauge Connection Size: 3/4"
Gauge Connection Type: FGHT with SwivelGauge Application: General Purpose
Gauge Case Color: Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Smallest Graduation: 2Gauge Special Options: Maximum Reading Pointer
Gauge Nominal Dial Size: 2"Range: 0 to 160 psi
Connection Size: 3/4" Female Garden Hose Thread with SwivelGauge Accuracy: +/-3-2-3%
Smallest Graduation: 2 psiGraduations: 40 psi
Case Color: BlackBasic Gauge Lens Material: Plastic
Gauge Lens Material: AcrylicCalibration Certificate Included: No
Basic Gauge Case Material: SteelGauge Sensor Material: Brass
Gauge Primary Range Values: 0 to 160Gauge Primary Range Units: psi
Gauge Connection Location: TopGauge Panel Mountable: No
Gauge Case Material: SteelOperating Temp. Range: 32 Degrees to 140 Degrees F
Gauge Socket Material: BrassLiquid Filled: No
Item: Pressure GaugeBasic Gauge Wetted Parts: Brass
Gauge Primary Range Numbered Graduations: 40Connection Location: Top
Range: 0 to 160 psiSmallest Graduation: 2 psi
Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass, 3/4 In., FGHT with Swivel, Gauge Connection Location Top, 0 to 160, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 40, Gauge Case Color Stainless Steel

Product Reviews