20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Analog Liquid Filled Food Service Thermometer with -40 to 120 (F)

MILJOCO| Zoro #: G2023926| Mfr #: S350092ZPTM

$5.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023926 Mfr #: S350092ZPTM
Accuracy: +/-2 Degrees FApplication: Refrigerator/Freezer
Case Material: PolycarbonateTemp. Range (C): -40 Degrees to 50 Degrees
Metal Detectable: YesTemp. Range (F): -40 Degrees to 120 Degrees
Item: Liquid Filled Food Service ThermometerDisplay: Analog
Lens Material: PolycarbonateStandards: NSF
Country of Origin (subject to change): United States

Product Description

Liquid Filled Food Service Thermometer, Refrigerator/Freezer, Temp. Range (F) -40 Degrees to 120 Degrees , Temp. Range (C) -40 Degrees to 50 Degrees , Accuracy +/-2 Degrees F, Standards NSF, Case Material Polycarbonate, Lens Material Polycarbonate, Display Analog, Metal Detectable Yes

Product Reviews

Save 15%. Sign up for Z-mail.