
Hydraulic Filter, replaces LIEBHERR 510661414, Pressure Line, 10 micron
Mfr # ZX-510661414
Zoro # G301093531
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
LIEBHERR
Replaces OEM Part
510661414
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZX-510661414
Zoro #
G301093531
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
LIEBHERR
Replaces OEM Part
510661414
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250
Description
Hydraulic pressure line filter cartridge. Specifications: 13.0 Nominal Length. 10-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.