ZX-CA40M250P01 direct interchange for MP-FILTRI-CA40M250P01

  • Mfr # ZX-CA40M250P01

  • Zoro # G501191624


product price:  $46.75
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
MP-FILTRI
Filter Rating (Microns)
250
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-CA40M250P01
Zoro #
G501191624
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
MP-FILTRI
Replaces OEM Part
CA40M250P01
Filter Rating (Microns)
250
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.