ZX-SF1100 direct interchange for FAIREY-ARLON-SF1100

  • Mfr # ZX-SF1100

  • Zoro # G601192750


product price:  $89.85
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
FAIREY-ARLON
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-SF1100
Zoro #
G601192750
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
FAIREY-ARLON
Replaces OEM Part
SF1100
Filter Rating (Microns)
100
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.