Arc-Rated Lanyard, 1 Leg, Kevlar(R), Black

MILLER BY HONEYWELL| Zoro #: G1278103| Mfr #: 233MK/6FTBK

$100.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278103 Mfr #: 233MK/6FTBK
Anchorage Hook Gate Opening: 3/4"Includes: Red Trim Designating Arc Rating
Standards: ASTM F887-05Number of Legs: 1
Strap Width: 1"Item: Arc-Rated Shock-Absorbing Lanyard
Weight Capacity: 310 lb.Locking Harness Connection Hook Type: Choke-Off Loop
Hardware Material: SteelTensile Strength: 5000 lb.
Color: BlackLocking Anchorage Connection Hook Type: Snap
Working Length: 6 ft.Extended Fall Length: 9-1/2 ft.
Visual Load Indicator: YesLine Material: Kevlar(R)
Country of Origin (subject to change): United States

Product Description

Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Kevlar(R), Hardware Material Steel, Color Black, Strap Width 1 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type Snap, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Choke-Off Loop, Tensile Strength 5000 lb., Standards ASTM F887-05, For Use With Full Body Harness, Includes Red Trim Designating Arc Rating

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.