Arc-Rated Lanyard, 2 Leg, Kevlar(R), Black

MILLER BY HONEYWELL| Zoro #: G0831957| Mfr #: 8799KR/6FTBK

$175.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831957 Mfr #: 8799KR/6FTBK
Anchorage Hook Gate Opening: 2-1/2"Includes: Red Trim Designating Arc Rating
Standards: ASTM F887-05Number of Legs: 2
Strap Width: 1"Item: Arc-Rated Shock-Absorbing Lanyard
Weight Capacity: 310 lb.Locking Harness Connection Hook Type: Choke-Off Loop
Hardware Material: SteelTensile Strength: 5000 lb.
Color: BlackLocking Anchorage Connection Hook Type: (2) Rebar
Working Length: 6 ft.Extended Fall Length: 9-1/2 ft.
Visual Load Indicator: YesLine Material: Kevlar(R)
Country of Origin (subject to change): United States

Product Description

Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 2, Line Material Kevlar(R), Hardware Material Steel, Color Black, Strap Width 1 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type (2) Rebar, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Choke-Off Loop, Tensile Strength 5000 lb., Standards ASTM F887-05, For Use With Full Body Harness

Product Reviews

Save 15%. Sign up for Z-mail.