Honeywell Miller
Lineman Belt, 2 D-Rings, Size 38 to 48 in
Mfr # 95N/D23BR
Zoro # G2123895
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 to 48 in
- Number of D-Rings 2
- Includes Padding Yes
- D-Ring Locations Hips
- Hardware Material Steel, Brass
Explore More Products
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S 124N/SBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L 2NA/LBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M 3NA/MBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L 3NA/LBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S 123N/SBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S 2NA/SBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL 123N/XXLBK
- HONEYWELL MILLER Body Belt, Includes Padding: No Size S 6414N/SBK
- HONEYWELL MILLER Body Belt, Double D-Ring, Series: 2NA, M, 2 Anchor Points, Fork Tongue Buckle, Nylon Webbing 2NA/MBK
- WERNER Body Belt, 2 D-Rings, Size M/L M210003
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL 1000165
- Honeywell Miller Fall Protection