LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Body Belt, S, 1 Anchor Point

MILLER BY HONEYWELL| Zoro #: G1994167| Mfr #: 3NA/SBK

$51.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994167 Mfr #: 3NA/SBK
Item: Body BeltIncludes: 3" Back Pad
Webbing Material: NylonNumber of Anchor Points: 1
Buckle Type: TongueStandards: OSHA, ANSI, CSA
Country of Origin (subject to change): Mexico

Product Description

Body Belt, S, Number of Anchor Points 1, Webbing Material Nylon, Buckle Type Tongue, Includes 3 In. Back Pad, Standards OSHA, ANSI, CSA

Product Reviews

Save 15%. Sign up for Z-mail.