Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Cable Installation Kit, For Rope Size 3/8", Galvanized steel (Discontinued)
Mfr # TRIK/300FT
Zoro # G2319231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized Steel
- Weight Capacity 310 lb
- Length 300 ft
- Tensile Strength 5000 lb
- For Use With Fixed Ladder Applications