Fall Protection Kit, Univ., 310 lb, 50 ft L

MILLER BY HONEYWELL| Zoro #: G1764287| Mfr #: TRK2000/50FT

$171.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1764287 Mfr #: TRK2000/50FT
Includes: Three Point Harness, Back D Ring, Mating Buckle Leg Straps, 3 ft. Lanyard, Reusable Roof Anchors, Trailing Stainless Steel Permanently Attached Rope Grab, 50 ft. Rope Lifeline, Storage BucketChest Strap Buckles: Mating
Standards: OSHA 1926.502, ANSI A10.32Back D-Ring: Yes
Harness Size: UniversalItem: Fall Protection Kit
Weight Capacity: 310 lb.Hardware Material: Steel
Tensile Strength: 5000 lb.Subpelvic Strap: Yes
Color: Gold/BlackShoulder Strap Buckles: None
Leg Strap Buckles: MatingFront D-Ring: No
Side D-Rings: NoCountry of Origin (subject to change): United States

Product Description

Fall Protection Kit, Harness Size Universal, Weight Capacity 310 lb., Includes Three Point Harness, Back D Ring, Mating Buckle Leg Straps, 3 ft. Lanyard, Reusable Roof Anchors, Trailing Stainless Steel Permanently Attached Rope Grab, 50 ft. Rope Lifeline, Storage Bucket, Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles None, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Gold/Black, Hardware Material Steel, Tensile Strength 5000 lb.

Product Reviews

Save 15%. Sign up for Z-mail.