Gift buying made easy: Shop Zoro.com Gift Certificates

Fall Protection Kit, Univ., 310 lb, 6 ft. L

MILLER BY HONEYWELL| Zoro #: G0982597| Mfr #: TK4051B/U/6FTAK

$77.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982597 Mfr #: TK4051B/U/6FTAK
Includes: Harness with Back D Ring, Attached 6 ft. Shock Absorbing Lanyard, Mating Buckle Leg Straps, Carrying BagChest Strap Buckles: Mating
Standards: OSHA 1910.66, 1926.502(d), ANSI A10.14, Z359-2007 and CSA Z259.10Back D-Ring: Yes
Harness Size: UniversalItem: Fall Protection Kit
Weight Capacity: 310 lb.Hardware Material: Plated Steel
Tensile Strength: 5000 lb.Subpelvic Strap: Yes
Color: Orange/BlackShoulder Strap Buckles: Mating
Leg Strap Buckles: MatingFront D-Ring: No
Side D-Rings: NoCountry of Origin (subject to change): Mexico

Product Description

Fall Protection Kit, Harness Size Universal, Weight Capacity 310 lb., Includes Harness with Back D Ring, Attached 6 ft. Shock Absorbing Lanyard, Mating Buckle Leg Straps, Carrying Bag, Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Mating, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Orange/Black, Hardware Material Plated Steel, Tensile Strength 5000 lb., Standards OSHA 1910.66, 1926.502(d), ANSI A10.14, Z359-2007 and CSA Z259.10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.