DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Full Body Harness, L, 400 lb., Black/Yellow

MILLER BY HONEYWELL |Zoro #: G2140363|Mfr #: 8428/LYK

$98.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2140363 Mfr #: 8428/LYK
Item: Full Body HarnessHarness Application: General Industry
Standards: ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66Weight Capacity: 400 lb.
Webbing Material: PolyesterTensile Strength: 5000 lb.
Back D-Ring: YesIncludes: Pull Free Lanyard Ring
Subpelvic Strap: NoColor: Black/Yellow
Chest Strap Buckles: MatingLeg Strap Buckles: Friction / Pass Through
Shoulder Strap Buckles: Friction / Pass-ThroughSide D-Rings: No
Front D-Ring: NoStretchable: No
Hardware Material: SteelHarness Size: L
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size L, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Friction / Pass Through, Subpelvic Strap No, Color Black/Yellow, Webbing Material Polyester, Stretchable No, Tensile Strength 5000 lb., Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66, Includes Pull Free Lanyard Ring

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.