Full Body Harness, M, 400 lb., Black/Yellow

MILLER BY HONEYWELL| Zoro #: G2409592| Mfr #: 8714-8/MYK

$151.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2409592 Mfr #: 8714-8/MYK
Chest Strap Buckles: MatingBack D-Ring: Yes
Item: Full Body HarnessWeight Capacity: 400 lb.
Webbing Material: PolyesterFront D-Ring: No
Stretchable: NoTensile Strength: 6000 lb.
Leg Strap Buckles: TongueShoulder Strap Buckles: Tongue
Subpelvic Strap: NoStandards: ANSI A10.14, Z359-2007, CSA Z259.10, OSHA 1910.66, 1926.502(D)
Includes: Non Stretch Webbing with Permanently Attached Tongue Buckle Waist belt, Shoulder D-RingsColor: Black/Yellow
Side D-Rings: NoHarness Size: M
Harness Application: Confined SpaceCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Confined Space, Harness Size M, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Tongue, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Subpelvic Strap No, Color Black/Yellow, Webbing Material Polyester, Stretchable No, Tensile Strength 6000 lb., Standards ANSI A10.14, Z359-2007, CSA Z259.10, OSHA 1910.66, 1926.502(D)

Product Reviews

Save 15%. Sign up for Z-mail.