Full Body Harness, M, Black/Yellow

MILLER BY HONEYWELL| Zoro #: G0702493| Mfr #: 8095/MYK

$150.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0702493 Mfr #: 8095/MYK
Standards: ANSI A10.14, Z359-2007, CSA Z259.10, OSHA 1910.66, 1926.502(D)Harness Application: General Industry
Harness Size: MWeight Capacity: 310 lb.
Tensile Strength: 5000 lb.Webbing Material: Polyester
Item: Full Body HarnessBack D-Ring: Yes
Includes: Pull Free Lanyard RingSubpelvic Strap: Yes
Color: Black/YellowChest Strap Buckles: Mating
Leg Strap Buckles: Friction / Pass ThroughShoulder Strap Buckles: Friction / Pass-Through
Side D-Rings: NoFront D-Ring: No
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size M, Weight Capacity 310 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Friction / Pass Through, Subpelvic Strap Yes, Color Black/Yellow, Webbing Material Polyester, Tensile Strength 5000 lb., Standards ANSI A10.14, Z359-2007, CSA Z259.10, OSHA 1910.66, 1926.502(D), Includes Pull Free Lanyard Ring

Product Reviews

Save 15%. Sign up for Z-mail.