Full Body Harness, M, Black/Yellow

MILLER BY HONEYWELL| Zoro #: G2235606| Mfr #: 8428/MYK

$87.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2235606 Mfr #: 8428/MYK
Standards: ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66Harness Application: General Industry
Shoulder Strap Buckles: Friction / Pass-ThroughSide D-Rings: No
Front D-Ring: NoStretchable: No
Harness Size: MWeight Capacity: 400 lb.
Tensile Strength: 5000 lb.Webbing Material: Polyester
Item: Full Body HarnessBack D-Ring: Yes
Includes: Pull Free Lanyard RingSubpelvic Strap: No
Color: Black/YellowChest Strap Buckles: Mating
Leg Strap Buckles: Friction / Pass ThroughCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size M, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Friction / Pass Through, Subpelvic Strap No, Color Black/Yellow, Webbing Material Polyester, Stretchable No, Tensile Strength 5000 lb., Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66, Includes Pull Free Lanyard Ring

Product Reviews

Save 15%. Sign up for Z-mail.