Full Body Harness, S/M, 400 lb., Green

MILLER BY HONEYWELL| Zoro #: G0597861| Mfr #: E752/S/MGN

$99.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597861 Mfr #: E752/S/MGN
Standards: ANSI, CSA, OSHAItem: Full Body Harness
Weight Capacity: 400 lb.Back D-Ring: Yes
Subpelvic Strap: YesFront D-Ring: No
Stretchable: YesIncludes: Web Loop Lanyard, Self Rescue Positioning Loops, Chest Strap Adjustment/Protective Pads , Adjustable Belt Loops
Harness Application: Construction, Confined Space, Wind EnergyColor: Green
Harness Size: S/MWebbing Material: Polyester, Urethane Elastomer
Chest Strap Buckles: MatingLeg Strap Buckles: Mating
Shoulder Strap Buckles: NoneSide D-Rings: No
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Confined Space, Wind Energy, Harness Size S/M, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles None, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Green, Webbing Material Polyester, Urethane Elastomer, Stretchable Yes, Standards ANSI, CSA, OSHA

Product Reviews

Save 15%. Sign up for Z-mail.