Full Body Harness, Universal, 400 lb.

MILLER BY HONEYWELL |Zoro #: G2466773|Mfr #: 751/UYK

$69.94 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2466773 Mfr #: 751/UYK
Chest Strap Buckles: MatingBack D-Ring: Yes
Item: Full Body HarnessWeight Capacity: 400 lb.
Tensile Strength: 6000 lb.Front D-Ring: No
Stretchable: NoLeg Strap Buckles: Mating
Shoulder Strap Buckles: NoSubpelvic Strap: Yes
Standards: ANSI, CSA, OSHAIncludes: Pull Free Lanyard Ring
Color: Black/YellowHarness Size: L/XL
Harness Application: Confined SpaceWebbing Material: Nomex(R)
Side D-Rings: NoHardware Material: Steel
Country of Origin (subject to change): Mexico

Product Description

Full Body Harness, Harness Application Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Black/Yellow, Webbing Material Nomex(R), Hardware Material Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI, CSA, OSHA, Includes Pull Free Lanyard Ring

Product Reviews

Save 15% when you sign up for Z-mail.