Full Body Harness, Universal, 400 lb., Blue

MILLER BY HONEYWELL |Zoro #: G1869131|Mfr #: E650D-58/UBL

$127.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1869131 Mfr #: E650D-58/UBL
Standards: ANSI, CSA, OSHAItem: Full Body Harness
Weight Capacity: 400 lb.Front D-Ring: No
Stretchable: YesIncludes: Pull Free Lanyard Rings, Belt Loop
Harness Application: Construction, Confined SpaceWebbing Material: Polyester
Back D-Ring: YesSubpelvic Strap: Yes
Chest Strap Buckles: MatingLeg Strap Buckles: Friction
Shoulder Strap Buckles: FrictionSide D-Rings: Yes
Tensile Strength: -Hardware Material: Forged Steel
Harness Size: UniversalColor: Blue
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size Universal, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles Friction, Chest Strap Buckles Mating, Leg Strap Buckles Friction, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Steel, Stretchable Yes, Tensile Strength -, Standards ANSI, CSA, OSHA, Includes Pull Free Lanyard Rings, Belt Loop

Product Reviews

Save 15% when you sign up for Z-mail.