Full Body Harness, Universal, 400 lb, Green

MILLER BY HONEYWELL| Zoro #: G2343896| Mfr #: E552/UGN

$113.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343896 Mfr #: E552/UGN
Back D-Ring: YesStandards: ANSI, CSA, OSHA
Harness Application: Construction, Confined SpaceItem: Full Body Harness
Weight Capacity: 400 lb.Subpelvic Strap: Yes
Webbing Material: PolyesterColor: Green
Shoulder Strap Buckles: Friction / Pass-ThroughStretchable: Yes
Tensile Strength: 6000 lb.Front D-Ring: Yes
Harness Size: UniversalChest Strap Buckles: Mating
Leg Strap Buckles: MatingSide D-Rings: Yes
Country of Origin (subject to change): Mexico

Product Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size Universal, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings Yes, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Green, Webbing Material Polyester, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, CSA, OSHA

Product Reviews

Save 15%. Sign up for Z-mail.