Full Body Harness, Unversal, 400lb, Blk/Gry

MILLER BY HONEYWELL| Zoro #: G2046834| Mfr #: RDT-QC-DP/UBK

$225.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Harness Application: Construction, Confined Space
Standards: ANSI, CSA, OSHA
Leg Strap Buckles: Quick-Connect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046834 Mfr #: RDT-QC-DP/UBK
Harness Application: Construction, Confined SpaceStandards: ANSI, CSA, OSHA
Leg Strap Buckles: Quick-ConnectTensile Strength: 5000 lb.
Stretchable: NoIncludes: Pad with D-Rings and Ergoarmor Back Shield
Webbing Material: PolyesterHarness Size: L/XL
Weight Capacity: 400 lb.Shoulder Strap Buckles: Cam
Harness D-Ring Material: SteelAdjustable: Yes
Color: GrayFront D-Ring: No
Back D-Ring: YesChest Strap Buckles: Quick-Connect
Harness Buckle Material: SteelSide D-Rings: Yes
Subpelvic Strap: YesCountry of Origin (subject to change): Mexico

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles Cam, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Gray, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA, Series Revolution,DualTech

Reviews