Full Body Harness, Unversl, 400lb, Blk/Orng

MILLER BY HONEYWELL |Zoro #: G1640807|Mfr #: T4500/UAK

$46.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1640807 Mfr #: T4500/UAK
Back D-Ring: YesChest Strap Buckles: Mating
Standards: ANSI, CSA, OSHAHarness Application: Confined Space
Item: Full Body HarnessWeight Capacity: 400 lb.
Hardware Material: SteelTensile Strength: 6000 lb.
Subpelvic Strap: YesWebbing Material: Polyester
Color: Black/OrangeShoulder Strap Buckles: Matting
Front D-Ring: NoStretchable: No
Harness Size: UniversalSide D-Rings: No
Leg Strap Buckles: TongueCountry of Origin (subject to change): Mexico

Product Description

Full Body Harness, Harness Application Confined Space, Harness Size Universal, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Matting, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Black/Orange, Webbing Material Polyester, Hardware Material Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI, CSA, OSHA

Product Reviews

Save 15% when you sign up for Z-mail.