Full Body Harness, Women, 400 lb, Brown

MILLER BY HONEYWELL| Zoro #: G1844324| Mfr #: E570/URN

$133.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844324 Mfr #: E570/URN
Back D-Ring: YesItem: Full Body Harness
Weight Capacity: 400 lb.Subpelvic Strap: Yes
Front D-Ring: NoStandards: ANSI, CSA, OSHA
Stretchable: YesHarness Application: Construction, Confined Space
Includes: Front PositionIng Loop, Back and Leg Pads, Pull Free Lanyard RingsTensile Strength: 5000 lb.
Color: BrownSeries: Miller Duraflex(R)
Adjustable: YesHarness Size: L/XL
Webbing Material: PolyesterChest Strap Buckles: Mating
Leg Strap Buckles: MatingShoulder Strap Buckles: Friction / Pass-Through
Harness D-Ring Material: SteelSide D-Rings: No
Harness Buckle Material: SteelCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Brown, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable Yes, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA

Product Reviews

Save 15%. Sign up for Z-mail.