Lanyard, 1 Leg, Polyester, Yellow

MILLER BY HONEYWELL| Zoro #: G2271717| Mfr #: 219WRS/6FTYL

$90.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2271717 Mfr #: 219WRS/6FTYL
Anchorage Hook Gate Opening: 2-1/2"Includes: One Zinc Plated Locking Snap Hook with 3/4, 2 1/2" Throat Opening
Standards: ANSI A10.32, OSHA 1926.502, 1910.66Item: Shock-Absorbing Lanyard
Number of Legs: 1Harness Hook Gate Opening: 3/4"
Strap Width: 1"For Use With: Full Body Harness
Weight Capacity: 310 lb.Locking Harness Connection Hook Type: Snap
Hardware Material: SteelTensile Strength: 5000 lb.
Color: YellowLocking Anchorage Connection Hook Type: Rebar
Working Length: 6 ft.Extended Fall Length: 9-1/2 ft.
Visual Load Indicator: YesLine Material: Polyester
Country of Origin (subject to change): Mexico

Product Description

Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Polyester, Hardware Material Steel, Color Yellow, Strap Width 1 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type Rebar, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 5000 lb., Standards ANSI A10.32, OSHA 1926.502, 1910.66, For Use With Full Body Harness

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.