PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Lanyard, 2 Leg, Polyester, Green

MILLER BY HONEYWELL| Zoro #: G0709353| Mfr #: 8798PC/6FTGN

$219.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709353 Mfr #: 8798PC/6FTGN
Standards: ANSI Z359-2007Extended Fall Length: 9-1/2 ft.
Working Length: 6 ft.Anchorage Hook Gate Opening: 3/4"
Tensile Strength: 5000 lb.Harness Hook Gate Opening: 3/4"
Hardware Material: SteelLocking Anchorage Connection Hook Type: Snap
Locking Harness Connection Hook Type: SnapStrap Width: 1"
Visual Load Indicator: NoColor: green
Item: Shock-Absorbing LanyardLine Material: Vinyl-Coated Polyester
Weight Capacity: 310 lb.Number of Legs: 2
Country of Origin (subject to change): United States

Product Description

Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 2, Line Material Vinyl-Coated Polyester, Hardware Material Steel, Color Green, Strap Width 1 In., Visual Load Indicator No, Locking Anchorage Connection Hook Type Snap, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 5000 lb., Standards ANSI Z359-2007, For Use With Full Body Harness

Product Reviews