Lanyard, 2 Leg, Polyester, Green

MILLER BY HONEYWELL| Zoro #: G0899342| Mfr #: 980RSS-RR-Z7/6FTGN

$367.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0899342 Mfr #: 980RSS-RR-Z7/6FTGN
Harness Hook Gate Opening: 3/4"Locking Anchorage Connection Hook Type: (2) Rebar
Standards: ANSI Z359, OSHA, CSAItem: Shock-Absorbing Lanyard
Tensile Strength: 5000 lb.Number of Legs: 2
Strap Width: 1"Visual Load Indicator: No
Color: GreenIncludes: Metal Rescue Ring
Locking Harness Connection Hook Type: SnapAnchorage Hook Gate Opening: 2-1/2"
Weight Capacity: 310 lb.Line Material: Polyester
Extended Fall Length: 9-1/2 ft.Hardware Material: Steel
Working Length: 4 to 6 ft.Country of Origin (subject to change): United States

Product Description

Shock-Absorbing Lanyard, Working Length 4 to 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 2, Line Material Polyester, Hardware Material Steel, Color Green, Strap Width 1 In., Visual Load Indicator No, Locking Anchorage Connection Hook Type (2) Rebar, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 5000 lb., Standards ANSI Z359, OSHA, CSA, For Use With Full Body Harness

Product Reviews

Save 15%. Sign up for Z-mail.