Manyard Rope Grab, Size 5/8 to 3/4 In.

MILLER BY HONEYWELL| Zoro #: G1332554| Mfr #: 8174MLS/4FTYL

$223.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332554 Mfr #: 8174MLS/4FTYL
Rope Material: Nylon/PolyesterTensile Strength: 3600 lb.
Material: Stainless SteelStandards: OSHA, ANSI
Includes: Manyard Shock Absorbing Lanyard, Locking Snap HookItem: Manyard Rope Grab
Rope Size: 5/8 to 3/4"Length: 4 ft.
For Use With: 5/8 or 3/4" Dia. Nylon/Polyester RopeWeight Capacity: 310 lb.
Country of Origin (subject to change): United States

Product Description

Manyard Rope Grab, Weight Capacity 310 lb., Rope Size 5/8 to 3/4 In., Rope Material Nylon/Polyester, Length 4 ft., For Use With 5/8 or 3/4 In. Dia. Nylon/Polyester Rope, Material Stainless Steel, Tensile Strength 3600 lb., Standards OSHA, ANSI, Includes Manyard Shock Absorbing Lanyard, Locking Snap Hook

Product Reviews

Save 15%. Sign up for Z-mail.