DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Padded Hammer Loop, Black, Vinyl

MILLER BY HONEYWELL| Zoro #: G1883314| Mfr #: RIA-T8/6

$17.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1883314 Mfr #: RIA-T8/6
Size: 7-1/2" H x 3-1/2" WFor Use With: Miller Harnesses or Belts with PivotLink
Color: BlackItem: Padded Hammer Holder
Material: VinylCountry of Origin (subject to change): United States

Product Description

Padded Hammer Holder, Color Black, For Use With Miller Harnesses or Belts with PivotLink, Size 7-1/2 In. H x 3-1/2 In. W, Material Vinyl

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.