15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Rescue System, 200 ft., 330 lb., 3100 lb.

MILLER BY HONEYWELL| Zoro #: G1659725| Mfr #: SECRKT/200FT

$2,268.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659725 Mfr #: SECRKT/200FT
Includes: CarabinerStandards: OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
Anchorage Hook Gate Opening: 1"Harness Hook Gate Opening: 1"
Item: Rescue and Descent SystemWeight Capacity: 330 lb.
Locking Harness Connection Hook Type: CarabinerHardware Material: Aluminum, Nylon, Steel
Tensile Strength: 3100 lb.Color: Red
Locking Anchorage Connection Hook Type: CarabinerLine Material: Kernmantle
Length: 200 ft.Includes: Carabiner
Strap Width: 2"Country of Origin (subject to change): United States

Product Description

Rescue and Descent System, Length 200 ft., Weight Capacity 330 lb., Tensile Strength 3100 lb., Strap Width 2 In., Line Material Kernmantle, Hardware Material Aluminum, Nylon, Steel, Locking Harness Connection Hook Type Carabiner, Harness Hook Gate Opening 1 In., Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Color Red, Includes Carabiner, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.