Restraint Lanyard, 6 ft., 310 lb, Poly Rope

MILLER BY HONEYWELL| Zoro #: G1881327| Mfr #: T9111R/6FTWH

$43.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881327 Mfr #: T9111R/6FTWH
Length: 6 ft.Standards: ANSI A10.32
Number of Legs: 1Weight Capacity: 310 lb.
Locking Harness Connection Hook Type: Snap HookTensile Strength: 5000 lb.
Item: Restraint LanyardLocking Anchorage Connection Hook Type: Snap Hook
Visual Load Indicator: NoLine Material: Polyester Rope
Length: 6 ft.Locking Anchorage Connection Hook Type: Snap Hook
Country of Origin (subject to change): Mexico

Product Description

Restraint Lanyard, Length 6 ft., Line Material Polyester Rope, Number of Legs 1, Weight Capacity 310 lb., Locking Anchorage Connection Hook Type Snap Hook, Locking Harness Connection Hook Type Snap Hook, Tensile Strength 5000 lb., Visual Load Indicator No, Standards ANSI A10.32

Product Reviews

Save 15%. Sign up for Z-mail.