Restraint Lanyard, 6 ft., 310 lb., Rope

MILLER BY HONEYWELL| Zoro #: G1140465| Mfr #: 1014937/

$170.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140465 Mfr #: 1014937/
Harness Hook Gate Opening: 3/4"Standards: OSHA 1926.502, ANSI A10.32, ANSI Z359.3 and CSA Z259.11
Anchorage Hook Gate Opening: 2-1/2"Number of Legs: 1
Item: Restraint LanyardWeight Capacity: 310 lb.
Locking Harness Connection Hook Type: CarabinerTensile Strength: 5000 lb.
Color: RedLocking Anchorage Connection Hook Type: Rebar Hook
Visual Load Indicator: NoLine Material: Nylon Rope/Kernmantle
Length: 6 ft.Country of Origin (subject to change): United States

Product Description

Restraint Lanyard, Length 6 ft., Line Material Nylon Rope/Kernmantle, Number of Legs 1, Weight Capacity 310 lb., Color Red, Locking Anchorage Connection Hook Type Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Carabiner, Harness Hook Gate Opening 3/4 In., Tensile Strength 5000 lb., Visual Load Indicator No, Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.3 and CSA Z259.11, For Use With Harness

Product Reviews

Save 15%. Sign up for Z-mail.