Restraint Lanyard, 6 ft., 310 lb., Rope

MILLER BY HONEYWELL| Zoro #: G1045502| Mfr #: 201RLS-8/6FTWH

$55.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045502 Mfr #: 201RLS-8/6FTWH
Number of Legs: 1Item: Restraint Lanyard
Length: 6 ft.Locking Anchorage Connection Hook Type: Snap Hook
Visual Load Indicator: NoLine Material: Nylon Rope
Weight Capacity: 310 lb.Locking Harness Connection Hook Type: Snap Hook
Country of Origin (subject to change): Mexico

Product Description

Restraint Lanyard, Length 6 ft., Line Material Nylon Rope, Number of Legs 1, Weight Capacity 310 lb., Locking Anchorage Connection Hook Type Snap Hook, Locking Harness Connection Hook Type Snap Hook, Visual Load Indicator No

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.