Restraint Lanyard, 7 ft., 4000 lb, Neoprene

MILLER BY HONEYWELL| Zoro #: G1407332| Mfr #: 7YRLS/7FTBR

$153.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1407332 Mfr #: 7YRLS/7FTBR
Tensile Strength: 4000 lb.Item: Restraint Lanyard
Visual Load Indicator: NoHardware Material: Steel
Line Material: 6-Ply NeopreneWeight Capacity: 4000 lb.
Number of Legs: 1Locking Harness Connection Hook Type: Snap Hook
Locking Anchorage Connection Hook Type: Snap HookLength: 7 ft.
Country of Origin (subject to change): United States

Product Description

Restraint Lanyard, Length 7 ft., Line Material 6-Ply Neoprene, Hardware Material Steel, Number of Legs 1, Weight Capacity 4000 lb., Locking Anchorage Connection Hook Type Snap Hook, Locking Harness Connection Hook Type Snap Hook, Tensile Strength 4000 lb., Visual Load Indicator No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.