Self-Retracting Lifeline, Polyester

MILLER BY HONEYWELL |Zoro #: G0420357|Mfr #: RL50P/50FT

$803.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0420357 Mfr #: RL50P/50FT
Harness Hook Gate Opening: 3/4"Number of Legs: 1
Item: Self-Retracting LifelineHousing Material: Aluminum, Stainless Steel
Color: RedVisual Load Indicator: Yes
Strap Width: 1"Cable Dia.: 1"
Locking Anchorage Connection Hook Type: Twist Lock Carabiner with Swivelling ShackleAnchorage Hook Gate Opening: 2-1/2"
Standards: ANSI A10.32, CSA, OSHATensile Strength: 3600 lb.
Length: 50 ft.Number of Legs: 1
Visual Load Indicator: YesLocking Harness Connection Hook Type: Swivel Snap Hook
Weight Capacity: 400 lb.Line Material: Polyester
Country of Origin (subject to change): United States

Product Description

Self-Retracting Lifeline, Length 50 ft., Line Material Polyester , Housing Material Aluminum, Stainless Steel, Weight Capacity 400 lb., Visual Load Indicator Yes, Cable Dia. 1 In., Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Swivel Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3600 lb., Color Red

Product Reviews

Save 15% when you sign up for Z-mail.