Trailing Rope Grab, Size 5/8 In.

MILLER BY HONEYWELL| Zoro #: G0417173| Mfr #: 8175SLS/3FTYL

$188.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0417173 Mfr #: 8175SLS/3FTYL
Rope Material: Nylon/PolyesterTensile Strength: 3600 lb.
Material: Stainless SteelStandards: ANSI A10.32
Includes: 3 ft. Shock Absorbing Lanyard with Locking Snap HookItem: Trailing Rope Grab
Rope Size: 5/8"Length: 3 ft.
Weight Capacity: 310 lb.Country of Origin (subject to change): United States

Product Description

Trailing Rope Grab, Weight Capacity 310 lb., Rope Size 5/8 In., Rope Material Nylon/Polyester, Length 3 ft., For Use With Ladder Climbing, Window Washing and Painting, Material Stainless Steel, Tensile Strength 3600 lb., Standards ANSI A10.32, Includes 3 ft. Shock Absorbing Lanyard with Locking Snap Hook

Product Reviews

Save 15%. Sign up for Z-mail.