Miller Electric
Replacement Torch, 20 ft. Cable
Mfr # 260635
Zoro # G5567059
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 625 X-TREME Plasma Cutter
- Application Plasma Cutting
- Features Quick Disconnect
- Includes 20 ft Lead
Explore More Products
- MILLER ELECTRIC TIP, 40 AMP, PK3 249928
- MILLER ELECTRIC Collet Body, Copper, 5/32 In (4.0mm), PK5 406488
- MILLER ELECTRIC Hand Held Torch, 60A 249954
- MILLER ELECTRIC Standard Tip, 50 AMP, For ICE 50C/CM, PK5 177890
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 A796F73
- MILLER ELECTRIC Plasma Cutter Torch Swirl Ring 256028
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) 46V28R
- MILLER ELECTRIC Running Gear With Dual Cylinder Rack 300368
- MILLER ELECTRIC Power Cable, Rubber, 2pc, 12.5 Ft (3.8m) 57Y01-2
- THERMAL DYNAMICS Electrode, 80A Characteristics, PK5 9-8407
- THERMAL DYNAMICS Electrode, 30-60 A, Standard, PK5 9-5633
- Miller Electric Plasma Cutting Accessories