- Home
- /
- Welding, Soldering & Brazing
- /
- Welders
- /
- TIG Welders
- /
- Tig Welder, Syncrowave 250 DX Complete Package Series, 230/460/575V AC, 310 Max. Output Amps
Shop Alternate Products
This Product is Discontinued
Miller Electric
Tig Welder, Syncrowave 250 DX Complete Package Series, 230/460/575V AC, 310 Max. Output Amps (Discontinued)
Mfr # 951118
Zoro # G2933472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Welder Industrial Class Heavy
- Welding Processes Pulsed TIG, Stick, TIG
- Mild Steel - Material Thickness 0.012 in to 1/2 in
- Aluminum - Material Thickness 0.015 in to 3/8 in
Customers Also Purchased
- Brand Miller Electric
-
MFR #
951118
-
Zoro #
G2933472
- UPC # 715959389495
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Depth | 25 in |
Overall Height | 49 in |
Overall Width | 22 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Welder |
Welder Industrial Class | Heavy |
Welding Processes | Pulsed TIG, Stick, TIG |
Mild Steel - Material Thickness | 0.012 in to 1/2 in |
Aluminum - Material Thickness | 0.015 in to 3/8 in |
Input Voltage | 230/460/575V AC |
Rated Output | 200A @ 28V/250A @ 30V |
Welder Max. Output Amps | 310 |
Welder Min. Output Amps | 3 |
Welder Duty Cycle | 40 % |
Series | Syncrowave 250 DX |
Input (Amps) | 110/96/48 |
Application | Auto / Cycle (Racing, Customizing, Restoring), Construction, DIY / Home Hobbyist, Farm and Ranch, Infrastructure, Manufacturing, Metal Art / Sculptures, High Purity Processing, Boat / Yacht |
Polarity | AC/DC |
Features | Built-In Consumable Storage Drawer, Built-In Preflow/Postflow, Dual Digital Meters, Last Procedure Recall, Line Voltage Compensation, Squarewave Output with AC Balance Control, Tilted Operator Interface |
Includes | Coolant (4 one-gallon bottles of 043810), Coolmate(TM) 3X, RFCS-14HD remote foot control and receiver (194744), Running Gear, Syncrowave(R) 250 DX, Weldcraft(TM) W-250 torch kit and accessories (300185) |
Welded Material | Aluminum, Mild Steel, Stainless Steel |
Welder Input Hz | 60 |
Welder Input Phase | 1 |
Power Source Weight | 378 lb |
Weight | 378 lb |
Amperage Range | 3 A to 310 A |
Open Circuit Voltage | 80V DC |
Stick Welding Minimum Output Current | 3 A |
Stick Welding Output @ Duty Cycle | 250 A @t 30V AC, 40% |
Plug Type | Bare Leads |
TIG Welding Output @ Duty Cycle | 250 A @ 30V AC, 40% |
TIG Welding Minimum Output Current | 3 A |
Max. Input Current | 110 A @ 200V (Single-Phase) |
For Minimum Material Thickness | 0.012 in (Mild Steel), 0.015 in (Aluminum) |
Welding Mode | CC |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Input Frequency | 50/60 Hz |
Power Cord Included | No |
Remote Control | Yes |
TIG Welding Maximum Output Current | 310 A |
For Maximum Material Thickness | 1/2 in (Aluminum), 5/8 in (Mild Steel) |
Stick Welding Maximum Output Current | 310 A |
Color | Blue/Black |
Model | 951118 |
Description
TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 1/2 in (Aluminum), 5/8 in (Mild Steel), For Minimum Material Thickness 0.012 in (Mild Steel), 0.015 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 110 A @ 200V (Single-Phase), Phase Single-Phase, Polarity AC/DC, Series Syncrowave 250 DX, Stick Welding Maximum Output Current 310 A, Stick Welding Minimum Output Current 3 A, Stick Welding Output @ Duty Cycle 250 A @t 30V AC, 40 Percent