Promotion Restriction
|
Not eligible for promotion
|
Item
|
Multiprocess Welder
|
Input Voltage
|
120/240V AC
|
Series
|
Multimatic(TM) 215
|
Output Range
|
20 to 230A DC
|
Stainless Steel - Material Thickness
|
20 ga to 1/8 in
|
Mild Steel - Material Thickness
|
24 ga to 3/8 in
|
Aluminum - Material Thickness
|
18 ga to 3/8 in
|
Phase
|
1
|
Application
|
Autobody/Farm/Home, Light Fabrication, Maintenance and Repair
|
Hz
|
50/60
|
Includes
|
(2) Contact Tips for 0.03 in Wire, 10 ft MDX-100 MIG Gun, 10 ft Work Cable & Clamp with 25 mm Dinse-Style Connector, AK2C TIG Consumables Kit, Electrode Holder with 13 ft Cable & 25 mm Dinse-Style Connector, Flow Gauge Regulator & Gas Hose for Argon or Argon/Carbon Dioxide Mix, Hobart spool of 0.03 in Solid MIG Wire, Quick Select Drive Roll for 0.024 in or 0.03/0.035 in Solid Wire & 0.03/0.035 in Flux-Cored Wire, RFCS-RJ45 Foot Control, Weldcraft A-150 TIG Torch with Flow-Through Dinse-Style Connector
|
Features
|
Color LCD, Multi-Voltage Plug, Multiprocess Capabilities, Two Gas Connections
|
Welding Processes
|
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
|
Duty Cycle
|
20% Stick & TIG, 240 V - 40% MIG
|
Rated Output
|
240 V - 150 A @ 21.5 V MIG, 190 A@ 17.6 V TIG, 190 A @ 27.6 V Stick
|
Welding Mode
|
CC/CV
|
For Material Type
|
Aluminum, Stainless Steel, Steel
|
Max. Amperage Range (Stick)
|
150 A - 300 A
|
Input Voltage (Nominal)
|
120V
|
MIG Welding Maximum Output Current
|
230 A
|
Polarity
|
DC
|
Rated Output at Duty Cycle (Stick)
|
190 A @ 20%
|
Color
|
Blue
|
Max. Amperage Range (MIG)
|
150 A - 300 A
|
TIG Welding Output @ Duty Cycle
|
140 A @ 15.6 V, 40%, 190 A @ 17.6 V, 20%
|
MIG Welding Output @ Duty Cycle
|
110 A @ 19.5 V, 60%, 150 A @ 21.5 V, 40%, 200 A @ 24 V, 20%
|
For Wire Type
|
Flux-Cored, Solid
|
Maximum Wire Feed Speed
|
600 in/min
|
Remote Connection Type
|
RJ45
|
For Maximum Material Thickness
|
3/8 in (Steel)
|
Weight
|
38 lb
|
Minimum Wire Feed Speed
|
60 in/min
|
For Minimum Material Thickness
|
24 ga (Steel)
|
Max. Amperage Range (TIG)
|
150 A - 300 A
|
Stick Welding Maximum Output Current
|
200 A
|
Kit Includes
|
Contact Tips, Flow Gauge/Regulator & Gas Hose, Foot Control, MIG Gun, Solid Wire, Stick Electrode Holder with Cable, TIG Torch, Work Cable with Clamp
|
Welder Kit Type
|
MIG/Stick/TIG Package
|
Input Frequency
|
50/60 Hz
|
TIG Welding Minimum Output Current
|
20 A
|
TIG Welding Maximum Output Current
|
210 A
|
Stick Welding Minimum Output Current
|
30 A
|
Plug Type
|
5-15P, 6-50P
|
Stick Welding Output @ Duty Cycle
|
190 A @ 27.6 V, 20%, 90 A @ 23.6 V, 40%
|
Power Cord Included
|
Yes
|
Amperage Range
|
20 A to 230 A
|
MIG Welding Minimum Output Current
|
30 A
|
Max. Input Current
|
27 A @ 240V AC (Single-Phase)
|
Open Circuit Voltage
|
58 V DC
|
Model
|
951674
|
Process
|
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
|
brand-mfr model
|
MILLER ELECTRIC - 951674
|