KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cooled Spot Welder, Amps AC 30

MILLER ELECTRIC| Zoro #: G0600327| Mfr #: 900377

$878.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rated Output 18 In. (457mm): 4850A
Rated Output 12 In. (305mm ): 5800A
Max. Open Circuit Voltage: 2.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600327 Mfr #: 900377
Rated Output 18 In. (457mm): 4850ARated Output 12 In. (305mm ): 5800A
Max. Open Circuit Voltage: 2.5Rated Output 6 In. (152mm): 6750A
Input 50/60 Hz: 220VACOverall Height: 6"
Overall Depth: 16"Work Capacity Mild Steel: 3/16"
Application: For Lower Amperage Welding of Mild, Galvanized or Stainless MaterialsAmps AC: 30
Output Amps @50% Duty Cycle: 2.5kVAOverall Width: 3-1/4"
Series: LMSWItem: Air Cooled Spot Welder
Country of Origin (subject to change): United States

Description

Air Cooled Spot Welder, LMSW Series, Amps AC 30, Work Capacity Mild Steel 3/16 In., Rated Output 6 In. (152mm) 6750A, Rated Output 12 In. (305mm ) 5800A, Rated Output 18 In. (457mm) 4850A, Max. Open Circuit Voltage 2.5, Overall Height 6 In., Overall Width 3-1/4 In., Overall Depth 16 In., For Lower Amperage Welding of Mild, Galvanized or Stainless Materials

Reviews