Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ArcArmor (R) Front Lens Cover, 4-1/2 x 5 In., Pk5

  • Zoro #: G3938051
  • Mfr #: 231921
$15.79 ($3.16/unit)
  • Promotion Restriction: Not eligible for promotion
  • Plate Size: 4.50 in x 5.0 in
  • For Use With: Performance Series
See full product details
Orders over $75 ship free.

Miller Electric #231921 Specifications

  • Zoro #: G3938051
  • Mfr #: 231921
Promotion Restriction: Not eligible for promotion Plate Size: 4.50 in x 5.0 in
For Use With: Performance Series Item: Front Lens Cover
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Helmet Accessory Grouping Lens Covers, Front Lens Cover, For Use With Performance Series, Plate Size 4.50 in x 5.0 in, Package Quantity 5

Reviews of Miller Electric #231921